Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 30 Shower Slidebar

  • Mfr # 72798-TT

  • Zoro # G308455110


product price: $525.15
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
ADA Compliant
Width (In.)
2.5 in
Length
30 in
Height (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72798-TT
Zoro #
G308455110
UPC #
195711029201
Country of Origin
Unknown

Dimensions

Width (In.)
2.5 in
Length
30 in
Height (In.)
30 in

Details

Finish
Vibrant Titanium
Material
Metal
Standards
ADA Compliant

Description

This Artifacts slidebar supports an adjustable handshower at your desired height for a customized showering experience. Coordinate it with an Artifacts handshower, faucets, and accessories to express your own personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.