Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 30 Towel Bar

  • Mfr # 72569-TT

  • Zoro # G408451753


product price: $382.80
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
3.5 in
Height
3 in
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72569-TT
Zoro #
G408451753
UPC #
195711011909
Country of Origin
Unknown

Dimensions

Width
3.5 in
Height
3 in
Length
33 in

Details

Finish
Vibrant Titanium
Material
Metal

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This 30-inch towel bar combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.