Zoro Homepage

Artifacts 36" Grab Bar

  • Mfr # 25157-BN

  • Zoro # G501242029


product price: $379.65
/ea
Free Shipping & Returns

Key Features

Installation Type
Wall Mounted
Shape
Straight
Material
Metal
Projection (In.)
4-3/8 in
Depth
4.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25157-BN
Zoro #
G501242029
UPC #
885612815620
Country of Origin
Unknown

Dimensions

Depth
4.375 in
Overall Width
39 in
Width
36 in

Details

Installation Type
Wall Mounted
Shape
Straight
Material
Metal
Projection (In.)
4-3/8 in
Finish
Vibrant Brushed Nickel

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, vintage-inspired Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts combines quality craftsmanship with artisan designs to lend character and authenticity to your space — as a finishing touch or the central piece to build the room around.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.