Zoro Homepage

Artifacts 36" Grab Bar

  • Mfr # 25157-CP

  • Zoro # G601242035


product price: $281.21
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Metal
Color
Polished Chrome
Width
36 in.
Overall Width
39" (from left to right of product)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25157-CP
Zoro #
G601242035
UPC #
885612815613
Country of Origin
Unknown

Dimensions

Width
36 in.
Overall Width
39" (from left to right of product)
Depth
4.375 in.

Details

Finish
Polished Chrome
Material
Metal
Color
Polished Chrome
Projection (In.)
4-3/8" (wall to edge of product)
Shape
Straight
Installation Type
Wall Mounted

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, vintage-inspired Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts combines quality craftsmanship with artisan designs to lend character and authenticity to your space — as a finishing touch or the central piece to build the room around.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.