Zoro Homepage

Artifacts 48In Bathroom Vanity Cabinet In Linen White

  • Mfr # 29481-1WA

  • Zoro # G014539227


product price: $2,139.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width (In.)
48 in
Body Material
Wood
Depth (In.)
34.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29481-1WA
Zoro #
G014539227
UPC #
195711155450
Country of Origin
Unknown

Dimensions

Width (In.)
48 in
Depth (In.)
34.5 in

Details

Body Material
Wood
Finish
Linen White
Color
White

Description

Elegant minimalist design meets midcentury traditional influence and Kohler craftsmanship in the Artifacts bathroom vanity. This simply ornamented, all-drawer cabinet features cornice molding reminiscent of an American Federal-style bookcase while flared solid-wood legs inspired by early nineteenth-century linen presses elevate the vanitys style and off-floor functionality. Customize your bathroom centerpiece with a coordinating quartz top, contrasting industrial-style drawer pulls, and organizational in-drawer accessories sold separately for a look that fits your aesthetic and space.


  • • Featuring durable, beautiful water-based finishes that are better for the environment
  • • Four solid-wood drawers with dovetail joint construction
  • • Soft-close undermount drawer slides for smooth opening
  • • Full-extension 21" (533 mm) deep drawer provides ample storage
  • • Customize your storage with optional accessories such as electrical outlets, drawer organizers, and containers (sold separately)
  • • Coordinates with K-33561 Artifacts 13" (330 mm) and K-29545 Artifacts 4" (102 mm) cabinet pulls (sold separately)
  • • Combines with Silestone quartz vanity tops, backsplashes, side splashes, and KOHLER sinks (sold separately)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.