Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 4In Cabinet Pull In Vibrant Brushed Nickel

  • Mfr # 29545-BN

  • Zoro # G114539820


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Length
5.38 in
Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29545-BN
Zoro #
G114539820
UPC #
195711166500
Country of Origin
Unknown

Dimensions

Length
5.38 in
Width
1.81 in

Details

Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel

Description

At Kohler, we design our products to give you the right mix of functionality and style to bring comfort to your daily routines. Blending rounded and straight edges, metal attachments and a stained walnut center, Artifacts industrial-style cabinet pulls have been perfectly designed to accompany the midcentury modern vanity collection. Choose from bold or more subtle contrasting finish combinations to complete your vanity.


  • • Coordinates with Artifacts vanity cabinets and Silestone quartz vanity tops to complete your bathroom
  • • Genuine Kohler Manufacturing
  • • In Kohler's vibrant brushed nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.