Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 66-1/8" x 32-1/2" freestanding bath

  • Mfr # 21000-PAT-17

  • Zoro # G321666111


product price: $7,135.99
/ea
Free Shipping & Returns

Key Features

Finish
Teal
Height
27.875 in
Material
Cast Iron
Width
32.5 in
Length
66.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21000-PAT-17
Zoro #
G321666111
UPC #
195711151476
Country of Origin
United States

Dimensions

Height
27.875 in
Width
32.5 in
Length
66.1875 in

Details

Finish
Teal
Material
Cast Iron
Item
Bathing
Color
Teal Exterior with Teal Interior
Standards
ASME A112.19.1/CSA B45.2

Description

Inspired by the charm of turn-of-the-century homes, an Artifacts freestanding bath is like a vintage treasure rediscovered, enhanced by the comforts of modern design. The rim's gentle curve offers added neck support while the center's lower height allows for easy access in and out of the bath. The smooth enameled interior is complemented by a Teal painted finish on the exterior. Customize your Artifacts bath with ball-and-claw feet available, in complementing colors. Safeguard slip-resistant surface enhances safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.