Zoro Homepage

Artifacts 66-1/8" x 32-1/2" freestanding bath

  • Mfr # 21000-PPB-0

  • Zoro # G121666014


product price: $7,565.99
/ea
Free Shipping & Returns

Key Features

Width
32.51 in
Color
150th Peachblow
Material
KOHLER Enameled Cast Iron
Standards
ASME A112.19.1/CSA B45.2
Height
22.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21000-PPB-0
Zoro #
G121666014
UPC #
195711123893
Country of Origin
China

Dimensions

Width
32.51 in
Height
22.95 in
Length
66.13 in

Details

Color
150th Peachblow
Material
KOHLER Enameled Cast Iron
Item
Bathing
Standards
ASME A112.19.1/CSA B45.2

Description

Inspired by the charm of turn-of-the-century homes, an Artifacts freestanding bath is like a vintage treasure rediscovered, enhanced by the comforts of modern design. The rim's gentle curve offers added neck support while the center's lower height allows for easy access in and out of the bath. The smooth enameled interior is complemented by a Peachblow painted finish on the exterior. Customize your Artifacts bath with ball-and-claw feet available in complementing colors. Safeguard slip-resistant surface enhances safety.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.