Zoro Homepage

Artifacts 7" Drawer Pull

  • Mfr # 25495-BN

  • Zoro # G201225889


product price: $52.50
/ea

Key Features

Grip Style
Handle Pulls
Outer Mounting Hole Ctr. to Ctr.
7 in
Finish
Brushed Nickel
Width
15/16 in
Length
7-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25495-BN
Zoro #
G201225889
UPC #
885612787002
Country of Origin
Unknown

Dimensions

Width
15/16 in
Length
7-15/16 in

Details

Grip Style
Handle Pulls
Outer Mounting Hole Ctr. to Ctr.
7 in
Finish
Brushed Nickel
Material
Zinc
Includes
Installation Hardware Included
Projection
1.3125 in

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This 7" drawer pull combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.