Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 7 Drawer Pull

  • Mfr # 25495-TT

  • Zoro # G108597744


product price: $62.25
/ea

Key Features

Color
Vibrant Titanium
Overall Height
0.9375 in
Overall Length
7.9375 in
Overall Width
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25495-TT
Zoro #
G108597744
UPC #
195711011848
Country of Origin
Unknown

Dimensions

Overall Height
0.9375 in
Overall Length
7.9375 in
Overall Width
1.3125 in

Details

Color
Vibrant Titanium

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This 7in cabinet pull combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.