
Artifacts 80-7/8" H sliding shower door with 3/8"-thick glass
Mfr # 701724-10L-SN
Zoro # G321665701
product price: $2,658.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
80.88 in
Material
Glass - Tempered
Length
2.43 in
Finish
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701724-10L-SN
Zoro #
G321665701
UPC #
195711012869
Country of Origin
United States
Dimensions
Height (In.)
80.88 in
Length
2.43 in
Details
Material
Glass - Tempered
Item
Shower Doors
Finish
Vibrant Polished Nickel
Description
Add the final touch to your showering space with the luxurious, frameless Artifacts sliding shower door. This traditional design includes exposed rollers engineered to glide across a heavy-duty top rail, offering a bold style statement and smooth operation. The door stands 80-7/8" tall for ample walk-through clearance and features elegant Victorian-inspired back-to-back handles for easy entry and exit. This shower door includes heavy 3/8"-thick tempered glass and simple installation with out-of-plumb adjustability on both the fixed and sliding glass panels. Available in many finishes that match Artifacts bathroom faucets and accessories, you will create an environment to behold.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.