Artifacts 80-7/8" H sliding shower door with 3/8"-thick glass

  • Mfr # 701725-10L-SN

  • Zoro # G321665459


product price: $2,658.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
80.88 in
Finish
Vibrant Polished Nickel
Material
Glass - Tempered
Length
2.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701725-10L-SN
Zoro #
G321665459
UPC #
195711012906
Country of Origin
United States

Dimensions

Height (In.)
80.88 in
Length
2.43 in

Details

Finish
Vibrant Polished Nickel
Material
Glass - Tempered
Item
Shower Doors

Description

Add the final touch to your showering space with the luxurious, frameless Artifacts sliding shower door. This traditional design includes exposed rollers engineered to glide across a heavy-duty top rail, offering a bold style statement and smooth operation. The door stands 80-7/8" tall for ample walk-through clearance and features elegant Victorian-inspired back-to-back handles for easy entry and exit. This shower door includes heavy 3/8"-thick tempered glass and simple installation with out-of-plumb adjustability on both the fixed and sliding glass panels. Available in many finishes that match Artifacts bathroom faucets and accessories, you will create an environment to behold.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.