
Artifacts Bath Handle Trim, Cross
Mfr # T98071-3-TT
Zoro # G808455771
product price: $323.96
/ea
Free Shipping & Returns
Key Features
Material
Metal
Length (In.)
3.125 in
Height
3.5625 in
Overall Width
2.25 in
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T98071-3-TT
Zoro #
G808455771
UPC #
195711017147
Country of Origin
Unknown
Dimensions
Length (In.)
3.125 in
Height
3.5625 in
Overall Width
2.25 in
Details
Finish
Vibrant Titanium
Material
Metal
Standards
ADA Compliant
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath faucet handle trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your bathing space. Combine it with your choice of Artifacts bath spout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.