Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Bath Handle Trim, Lever

  • Mfr # T98071-4-AF

  • Zoro # G608455735


product price: $280.31
/ea
Free Shipping & Returns

Key Features

Type
Bath Handle Trim
Height
3.375 in
Overall Width
4.875 in
Length (In.)
7.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T98071-4-AF
Zoro #
G608455735
UPC #
195711017116
Country of Origin
Unknown

Dimensions

Height
3.375 in
Overall Width
4.875 in
Length (In.)
7.188 in

Details

Type
Bath Handle Trim

Description

Artifacts Bath Handle Trim, Lever
  • •7.188 in. L x 4.875 in. W x 3.375 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.