Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Bell Bathroom Sink Spout

  • Mfr # 72759-2BZ

  • Zoro # G8603330


product price: $476.40
/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/8 in
Overall Width
2-11/16 in
Overall Height
4-11/16 in
Finish
Oil-Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72759-2BZ
Zoro #
G8603330
UPC #
885612167880
Country of Origin
China

Dimensions

Overall Length
5-3/8 in
Overall Width
2-11/16 in
Overall Height
4-11/16 in

Details

Item
Artifacts Bell Bathroom Sink Spout
Finish
Oil-Rubbed Bronze

Description

Artifacts Bell Bathroom Sink Spout

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.