Zoro Homepage

Artifacts Beverage faucet

  • Mfr # 24074-BV

  • Zoro # G921666207


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Water Inlet Connection Type
Compression
Flow Rate
1.5 GPM
Spout Height
6.25 in
Valve Type
Ceramic Disc
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24074-BV
Zoro #
G921666207
UPC #
195711106445
Country of Origin
United States

Dimensions

Spout Height
6.25 in
Water Inlet Connection Size
3/8 in

Details

Water Inlet Connection Type
Compression
Flow Rate
1.5 GPM
Valve Type
Ceramic Disc
Number of Handles
1
Spout Reach
5.625 in
Body Material
Metal
ADA Compliant
Yes
Includes
Handles Included, Valve Included
Finish
Vibrant Brushed Bronze
Standards
ANSI, CSA
Item
Water Filtration

Description

With a traditional design and color finishes uniquely harmonized to the Artifacts kitchen faucet collection, this Artifacts beverage faucet adds convenience and style to your kitchen. A swing spout makes filling large pitchers a breeze, while a ceramic valve gives you precise control over water flow to prevent splashing. Pair this Artifacts faucet with a bar/prep sink and an undercounter water filter or chiller for easy access to pure, refreshing drinking water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.