
Artifacts Beverage faucet
Mfr # 24074-SN
Zoro # G121666243
product price: $430.31
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
Water Inlet Connection Size
3/8 in
Water Inlet Connection Type
Compression
ADA Compliant
Yes
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24074-SN
Zoro #
G121666243
UPC #
195711084514
Country of Origin
China
Dimensions
Water Inlet Connection Size
3/8 in
Spout Height
6.25 in
Details
Number of Handles
1
Water Inlet Connection Type
Compression
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate
1.5 GPM
Spout Reach
5.625 in
Body Material
Metal
Finish
Vibrant Polished Nickel
Includes
Handles Included, Valve Included
Standards
ANSI, CSA
Item
Water Filtration
Description
With a traditional design and color finishes uniquely harmonized to the Artifacts kitchen faucet collection, this Artifacts beverage faucet adds convenience and style to your kitchen. A swing spout makes filling large pitchers a breeze, while a ceramic valve gives you precise control over water flow to prevent splashing. Pair this Artifacts faucet with a bar/prep sink and an undercounter water filter or chiller for easy access to pure, refreshing drinking water.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.