Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Bridge Fct Primary W/Lever

  • Mfr # 76519-4-BL

  • Zoro # G908462686


product price: $1,265.62
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
14.9375 in
Material
Brass
Length (In.)
11.3125 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76519-4-BL
Zoro #
G908462686
UPC #
195711028860
Country of Origin
Unknown

Dimensions

Height
13.5 in
Width
14.9375 in
Length (In.)
11.3125 in

Details

Finish
Matte Black
Material
Brass
Standards
ADA Compliant

Description

The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts bridge faucet celebrates vintage style with its lever handles and Victorian-inspired full-swivel spout. A convenient side spray lets you switch from gentle BerrySoft spray to powerful Sweep spray at the touch of a button, so you're set for food prep as well as quick cleanup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.