Zoro Homepage

Artifacts Deck-Mount Bath Cross Handle Trim

  • Mfr # T98071-3-BV

  • Zoro # G201212933


product price: $293.58
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, ASME, CSA
Material
Metal
Number of Handles
2
Overall Width
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T98071-3-BV
Zoro #
G201212933
UPC #
885612556523
Country of Origin
Unknown

Dimensions

Overall Width
3.125 in

Details

Standards
ANSI, ASME, CSA
Material
Metal
Number of Handles
2
Finish
Vibrant Brushed Bronze

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath faucet handle trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your bathing space. Combine it with your choice of Artifacts bath spout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.