
Artifacts Deck-Mount Bath Cross Handle Trim
Mfr # T98071-3-SN
Zoro # G801212944
product price: $273.33
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Overall Width
3.125 in
Material
Metal
Standards
ANSI, ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T98071-3-SN
Zoro #
G801212944
UPC #
885612556547
Country of Origin
Unknown
Dimensions
Overall Width
3.125 in
Details
Number of Handles
2
Finish
Vibrant Polished Nickel
Material
Metal
Standards
ANSI, ASME, CSA
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath faucet handle trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your bathing space. Combine it with your choice of Artifacts bath spout.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.