Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Deck-Mount Bath Lever Handl

  • Mfr # T98071-4-BV

  • Zoro # G8672585


product price: $280.31
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Length
3-5/16 in
Width (In.)
2-1/4 in
Height (In.)
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T98071-4-BV
Zoro #
G8672585
UPC #
885612178589
Country of Origin
China

Dimensions

Length
3-5/16 in
Width (In.)
2-1/4 in
Height (In.)
3-5/8 in

Details

Item
Artifacts Deck-Mount Bath Lever Handl
Finish
Vibrant Brushed Bronze

Description

Artifacts Deck-Mount Bath Lever Handl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.