Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Deck-Mount Bath Lever Handl

  • Mfr # T98071-4-SN

  • Zoro # G9154991


product price: $261.00
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
3-5/8 in
Color/Finish
Vibrant Polished Nickel
Overall Length (In.)
3-5/16 in
Overall Width (In.)
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T98071-4-SN
Zoro #
G9154991
UPC #
885612178602
Country of Origin
China

Dimensions

Overall Height (In.)
3-5/8 in
Overall Length (In.)
3-5/16 in
Overall Width (In.)
2-1/4 in

Details

Item
Artifacts Deck-Mount Bath Lever Handl
Color/Finish
Vibrant Polished Nickel

Description

Artifacts Deck-Mount Bath Lever Handl

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.