Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Deck Mount Pot Filler

  • Mfr # 99271-CP

  • Zoro # G701198379


product price: $937.50
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Spout Height
5.125 in
Flow Rate
3.2 GPM
Length - Drains
15.375 in
Height
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99271-CP
Zoro #
G701198379
UPC #
885612346919
Country of Origin
Unknown

Dimensions

Spout Height
5.125 in
Length - Drains
15.375 in
Height
17.75 in

Details

Handle Material
Brass
Flow Rate
3.2 GPM
Valve Type
Ceramic Disc
ADA Compliant
No
Number of Handles
2
Water Connection
1/2 in
Faucet Type
Food Service Faucet
Mounting Type
Single Hole
Material
Brass
Finish
Polished Chrome

Description

The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts pot filler faucet displays vintage style while bringing professional convenience to home cooks. With a full 22" reach, the deck-mounted articulating swing spout lets you fill large pots directly on or near the stovetop, then folds out of the way when not in use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.