Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Deck Mount Pot Filler

  • Mfr # 99271-TT

  • Zoro # G408464944


product price: $1,500.00
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Height
17.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99271-TT
Zoro #
G408464944
UPC #
195711019684
Country of Origin
Unknown

Dimensions

Height
17.8125 in

Details

Finish
Vibrant Titanium
Body Material
Brass

Description

The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts pot filler faucet displays vintage style while bringing professional convenience to home cooks. With a full 22in reach, the deck-mount articulating swing spout lets you fill large pots directly on or near the stovetop, then folds out of the way when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.