Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Double Robe Hook

  • Mfr # 72572-BL

  • Zoro # G308449232


product price: $142.61
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
2.6875 in
Height
2.75 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72572-BL
Zoro #
G308449232
UPC #
195711025708
Country of Origin
Unknown

Dimensions

Width
2.6875 in
Height
2.75 in
Length
4 in

Details

Finish
Matte Black
Material
Metal

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This double robe hook combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.