Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Escutcheon Plate

  • Mfr # 75449-SN

  • Zoro # G601197304


product price: $71.88
/ea

Key Features

Body Material
Brass
Width
6.375 in
Finish
Vibrant Polished Nickel
Height
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75449-SN
Zoro #
G601197304
UPC #
885612534552
Country of Origin
Unknown

Dimensions

Width
6.375 in
Height
0.6875 in

Details

Body Material
Brass
Finish
Vibrant Polished Nickel

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired bathroom escutcheon plate attractively conceals extra faucet holes in your bathroom sink's surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.