Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Gentlemen'S Lav Faucet

  • Mfr # 72763-9M-2MB

  • Zoro # G401245045


product price: $1,098.07
/ea
Free Shipping & Returns

Key Features

Mounting Type
Single Hole
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Standards
ANSI, ASME, CSA, NSF
Height (In.)
13-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72763-9M-2MB
Zoro #
G401245045
UPC #
885612738103
Country of Origin
Unknown

Dimensions

Height (In.)
13-1/16"

Details

Mounting Type
Single Hole
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Standards
ANSI, ASME, CSA, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.