Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Gentlemen'S Lav Faucet

  • Mfr # 72763-9M-TT

  • Zoro # G308453895


product price: $1,211.66
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Length
9.25 in
Width
4.0625 in
Height
13.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72763-9M-TT
Zoro #
G308453895
UPC #
195711023223
Country of Origin
Unknown

Dimensions

Length
9.25 in
Width
4.0625 in
Height
13.0625 in

Details

Finish
Vibrant Titanium
Body Material
Brass

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. Inspired by vintage bath fixtures, the Artifacts Gentleman's bathroom sink faucet features a tall height that beautifully complements vessel-style sinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.