Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Hotelier

  • Mfr # 72575-2MB

  • Zoro # G501245044


product price: $917.77
/ea
Free Shipping & Returns

Key Features

Depth (In.)
10 in
Width (In.)
24 in
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Height (In.)
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72575-2MB
Zoro #
G501245044
UPC #
885612886590
Country of Origin
Unknown

Dimensions

Depth (In.)
10 in
Width (In.)
24 in
Height (In.)
7-1/2 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Metal

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.