Zoro Homepage

Artifacts Hotelier

  • Mfr # 72575-BL

  • Zoro # G508438845


product price: $854.47
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
10 in
Height
7.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72575-BL
Zoro #
G508438845
UPC #
195711025722
Country of Origin
Unknown

Dimensions

Width
10 in
Height
7.5 in
Length
24 in

Details

Finish
Matte Black
Material
Metal

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This hotelier combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space. The upper shelf accommodates a stack of plush towels, while the lower bar is convenient for hanging towels or washcloths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.