
Artifacts Hotelier
Mfr # 72575-CP
Zoro # G8863539
product price: $632.92
/ea
Free Shipping & Returns
Key Features
Collection
Artifacts
Depth
10 in
Height
7-1/2 in
Color
Polished Chrome
Mounting
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72575-CP
Zoro #
G8863539
UPC #
885612166012
Country of Origin
China
Dimensions
Depth
10 in
Height
7-1/2 in
Width (In.)
24 in
Details
Item
Artifacts Hotelier
Collection
Artifacts
Color
Polished Chrome
Mounting
Wall Mounted
Number of Bars
5
Material
Metal
Projection
10 in
Includes
Installation Hardware
ADA Compliant
No
Description
Artifacts Hotelier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.