Zoro Homepage

Artifacts Hydrorail-S Set, 1.75 Gpm

  • Mfr # 76472-G-BL

  • Zoro # G408565221


product price: $983.55
/ea
Free Shipping & Returns

Key Features

Length
42.69 in
Height (In.)
12.942 in
Width (In.)
9.502 in
Flow (GPM)
1.75 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76472-G-BL
Zoro #
G408565221
UPC #
195711063601
Country of Origin
Unknown

Dimensions

Length
42.69 in
Height (In.)
12.942 in
Width (In.)
9.502 in

Details

Finish
Matte Black
Flow (GPM)
1.75 GPM

Description

Artifacts Hydrorail-S Set, 1.75 Gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.