Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts HydroRail-S shower column kit, 2.5 gpm

  • Mfr # 76472-Y-SN

  • Zoro # G921665989


product price: $983.99
/ea
Free Shipping & Returns

Key Features

Height
25.36 in
Installation
Wall-Mount
Handle Style
Traditional
Finish
Vibrant Polished Nickel
Length
8.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76472-Y-SN
Zoro #
G921665989
UPC #
195711016119
Country of Origin
United States

Dimensions

Height
25.36 in
Length
8.68 in
Width
6.5 in

Details

Installation
Wall-Mount
Item
Showerheads
Handle Style
Traditional
Finish
Vibrant Polished Nickel

Description

Create a luxurious two-outlet showering experience with this easy-to-install HydroRail-S shower column kit, which includes an Artifacts showerhead and handshower with ribbon hose. The Artifacts showerhead and handshower feature Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience. And Artifacts has an artfully sculpted sprayface which reveals simple, architectural forms that complement traditional spaces.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.