Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Pivoting Toilet Paper Holder

  • Mfr # 72573-AF

  • Zoro # G308445814


product price: $244.91
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Material
Metal
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72573-AF
Zoro #
G308445814
UPC #
195711011978
Country of Origin
Unknown

Dimensions

Length
6 in
Width
6.25 in
Height
2.625 in
Dispenser Width
3.7 in
Dispenser Height
6.2 in
Dispenser Depth
5 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Material
Metal
Finish
Vibrant French Gold

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This toilet paper holder combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space. It uses an innovative pivot mechanism that simplifies changing paper rolls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.