Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Pivoting Toilet Tissue Hold

  • Mfr # 72573-CP

  • Zoro # G8671133


product price: $168.90
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Depth
3.91 in
Dispenser Width
4.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72573-CP
Zoro #
G8671133
UPC #
885612165992
Country of Origin
China

Dimensions

Dispenser Depth
3.91 in
Dispenser Width
4.17 in
Dispenser Height
2 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll

Description

Artifacts Pivoting Toilet Tissue Hold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.