Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Primary Swing Spout

  • Mfr # 99263-2MB

  • Zoro # G801198286


product price: $744.93
/ea
Free Shipping & Returns

Key Features

Water Connection
3/8 in
Number of Handles
1
Spout Height
9-1/16 in
Valve Type
Ceramic Disc
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99263-2MB
Zoro #
G801198286
UPC #
885612737472
Country of Origin
Unknown

Dimensions

Spout Height
9-1/16 in
Height
14.688 in

Details

Water Connection
3/8 in
Number of Handles
1
Valve Type
Ceramic Disc
Flow Rate
1.5 GPM
Finish
Vibrant Brushed Moderne Brass
Faucet Type
Kitchen Faucet
ADA Compliant
Yes
Handle Material
Metal
Mounting Type
Single Hole
Material
Brass

Description

The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts kitchen sink faucet displays vintage style with its high-arch swing spout and turned lever handle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.