Zoro Homepage

Artifacts Primary Swing Spout

  • Mfr # 99263-TT

  • Zoro # G908659208


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Material
Brass/Plastic
Standards
ADA Compliant
Length
11.6875 in
Height
14.6875 in
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99263-TT
Zoro #
G908659208
UPC #
195711019530
Country of Origin
Unknown

Dimensions

Length
11.6875 in
Height
14.6875 in
Width
5.25 in

Details

Material
Brass/Plastic
Finish
Vibrant Titanium
Standards
ADA Compliant

Description

The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts kitchen sink faucet displays vintage style with its high-arch swing spout and turned lever handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.