Artifacts Pull-Down W/ Konnect
Mfr # 29709-WB-AF
Zoro # G608578434
product price: $1,549.68
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM
Width
12.31 in
Standards
Lead Law Compliant
Length (In.)
28.63 in
Height
3.06 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29709-WB-AF
Zoro #
G608578434
UPC #
195711028051
Country of Origin
Unknown
Dimensions
Width
12.31 in
Length (In.)
28.63 in
Height
3.06 in
Details
Finish
Vibrant french gold
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Description
Artifacts Pull-Down W/ Kohler Konnect
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.