Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Pull-Down W/ Konnect

  • Mfr # 29709-WB-BL

  • Zoro # G408589791


product price: $1,442.81
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Height
3.063 in
Length (In.)
28.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29709-WB-BL
Zoro #
G408589791
UPC #
195711028891
Country of Origin
Unknown

Dimensions

Height
3.063 in
Length (In.)
28.625 in
Width
12.313 in

Details

Finish
Matte Black
Flow Rate
1.5 GPM
Standards
Lead Law Compliant

Description

Artifacts Pull-Down W/ Kohler Konnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.