Zoro Homepage

Artifacts Pull-Down W/ Konnect

  • Mfr # 29709-WB-TT

  • Zoro # G808582521


product price: $1,710.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Height
3.06 in
Length (In.)
28.63 in
Width
12.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29709-WB-TT
Zoro #
G808582521
UPC #
195711028075
Country of Origin
Unknown

Dimensions

Height
3.06 in
Length (In.)
28.63 in
Width
12.31 in

Details

Finish
Vibrant Titanium
Flow Rate
1.5 GPM
Standards
Lead Law Compliant

Description

Artifacts Pull-Down W/ Kohler Konnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.