Zoro Homepage

Artifacts Pull-Down W/Response

  • Mfr # 29709-AF

  • Zoro # G608589812


product price: $1,277.81
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant
Width
2.5625 in
Material
Zinc
Length (In.)
9.0625 in
Height
17.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29709-AF
Zoro #
G608589812
UPC #
195711028020
Country of Origin
Unknown

Dimensions

Width
2.5625 in
Length (In.)
9.0625 in
Height
17.625 in

Details

Finish
Vibrant French Gold
Standards
ADA Compliant
Material
Zinc

Description

The Artifacts touchless faucet combines vintage style with state-of-the-art touchless technology. With a precision sensor built into the spout, the Artifacts touchless faucet lets you speed through tasks while enjoying a cleaner, more hygienic kitchen environment. Intuitive Response technology is in tune with your every move: a simple wave of your handor an object such as a pan or utensilturns the faucet on or off. The three-function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots; and powerful Sweep spray for cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.