
Artifacts Rectangle Under-Counter Lav
Mfr # 21783-0
Zoro # G012377531
product price: $283.87
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Overall Length
21.19 in
Overall Width
16.5 in
Bowl Depth
7.81 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21783-0
Zoro #
G012377531
UPC #
195711096814
Country of Origin
Unknown
Dimensions
Overall Length
21.19 in
Overall Width
16.5 in
Bowl Depth
7.81 in
Details
Body Material
Vitreous China
Finish
White
Description
Inspired by the charm of turn-of-the-century homes, an Artifacts bathroom sink is like a vintage treasure rediscovered and enhanced by the comforts of modern design. The sink mounts from underneath the vanity top, resulting in a more contemporary clean and uncluttered look. Pair this Artifacts bathroom sink with other products in the Artifacts collection and create the bathroom space of your dreams.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.