Zoro Homepage

Artifacts Rite-Temp Pressure-Balan

  • Mfr # T72768-4-2BZ

  • Zoro # G8839754


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil-Rubbed Bronze
Length
5 in
Height (In.)
6-9/16 in
Width (In.)
6-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72768-4-2BZ
Zoro #
G8839754
UPC #
885612170118
Country of Origin
China

Dimensions

Length
5 in
Height (In.)
6-9/16 in
Width (In.)
6-9/16 in

Details

Item
Artifacts Rite-Temp Pressure-Balan
Finish
Oil-Rubbed Bronze

Description

Artifacts Rite-Temp Pressure-Balan

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.