Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Rite-Temp Valve Trim Wit

  • Mfr # T72768-3-CP

  • Zoro # G8843254


product price: $434.96
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Metal
Includes
Diverter; Handles; Installation Hardware
Height (In.)
6-9/16 in
Standards
ASME A112.18.1; ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72768-3-CP
Zoro #
G8843254
UPC #
885612544995
Country of Origin
China

Dimensions

Height (In.)
6-9/16 in
Width (In.)
6-9/16 in

Details

Item
Artifacts Rite-Temp Valve Trim Wit
Mounting Type
Wall Mounted
Material
Metal
Includes
Diverter; Handles; Installation Hardware
Standards
ASME A112.18.1; ASME, CSA
Compliance
ADA Compliant
Color
Polished Chrome

Description

Artifacts Rite-Temp Valve Trim Wit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.