Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Shower Arm & Flange

  • Mfr # 72775-TT

  • Zoro # G808463851


product price: $175.38
/ea
Free Shipping & Returns

Key Features

Material
Metal
Height (In.)
2.75 in
Length
10.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72775-TT
Zoro #
G808463851
UPC #
195711021786
Country of Origin
Unknown

Dimensions

Height (In.)
2.75 in
Length
10.6875 in

Details

Finish
Vibrant Titanium
Material
Metal

Description

The Artifacts showerarm provides a solid mount for a variety of showerheads and includes a flange for a decorative accent. Coordinate it with an Artifacts showerhead, faucets, and accessories to express your own personal style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.