
Artifacts Single-function handshower, 2.5 gpm
Mfr # 72776-Y-BN
Zoro # G821666093
product price: $217.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, Calgreen
Flow Rate
2.5 GPM
Height
9.875 in
Color/Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72776-Y-BN
Zoro #
G821666093
UPC #
195711016058
Country of Origin
China
Dimensions
Height
9.875 in
Width
3.625 in
Length
1.31 in
Connection Size
1/2 in
Details
Item
Showerheads
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, Calgreen
Flow Rate
2.5 GPM
Color/Finish
Vibrant Brushed Nickel
Mounting Type
Wall-Mount
Finish
Vibrant Brushed Nickel
Material
Metal
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts handshower features Katalyst air-induction technology that delivers a powerful, even spray.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.