Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Single-function handshower, 2.5 gpm

  • Mfr # 72776-Y-SN

  • Zoro # G521665747


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall-Mount
Height
9.875 in
Flow Rate
2.5 GPM
Length
1.31 in
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72776-Y-SN
Zoro #
G521665747
UPC #
195711016072
Country of Origin
China

Dimensions

Height
9.875 in
Length
1.31 in
Connection Size
1/2 in
Width
3.625 in

Details

Mounting Type
Wall-Mount
Flow Rate
2.5 GPM
Material
Metal
Finish
Vibrant Polished Nickel
Color/Finish
Vibrant Polished Nickel
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, Calgreen
Item
Showerheads

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts handshower features Katalyst air-induction technology that delivers a powerful, even spray.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.