
Artifacts Single-Handle Bar Sink Fauc
Mfr # 99264-VS
Zoro # G8838031
product price: $571.87
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
0 in
Number of Holes
1
Flow Rate
1.5 GPM
ADA Compliant
Yes
Mounting
Deck Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99264-VS
Zoro #
G8838031
UPC #
885612346001
Country of Origin
China
Dimensions
Height
13-1/16 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
3-1/4"
Spout Height
8-3/16 in
Details
Item
Artifacts Single-Handle Bar Sink Fauc
Mounting Hole Center to Center
0 in
Number of Holes
1
Flow Rate
1.5 GPM
Finish
Vibrant Stainless
ADA Compliant
Yes
Mounting
Deck Mounted
Body Material
Brass
Series
Artifacts
Includes
Handles; Valve
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF
Features
Approved for Commercial Use
Water Inlet Connection Type
Compression
Compliance
CA Drought Compliant; Low Lead Compliant
Handle Type
Lever
Faucet Spout
Gooseneck 360 Degrees Swivel
Faucet Handle Material
Metal
Spout Reach
7 in
Number Of Handles
1
Description
Artifacts Single-Handle Bar Sink Fauc
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.