Zoro Homepage

Artifacts Single-Handle Faucet

  • Mfr # 72762-9M-TT

  • Zoro # G108453095


product price: $1,071.07
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2.6875 in
Length
5.6875 in
Height
6.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72762-9M-TT
Zoro #
G108453095
UPC #
195711023193
Country of Origin
Unknown

Dimensions

Width
2.6875 in
Length
5.6875 in
Height
6.9375 in

Details

Material
Brass
Finish
Vibrant Titanium

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This bathroom sink faucet features a single lever handle for simple water temperature adjustment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.