Zoro Homepage

Artifacts Single-Handle Kitchen Sink

  • Mfr # 99263-SN

  • Zoro # G8822805


product price: $693.56
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
ADA Compliant
Yes
Height
14-11/16 in
Flow Rate
1.5 GPM
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99263-SN
Zoro #
G8822805
UPC #
885612345950
Country of Origin
China

Dimensions

Height
14-11/16 in

Details

Item
Kitchen Sink
Finish
Vibrant Polished Nickel
ADA Compliant
Yes
Flow Rate
1.5 GPM
Body Material
Brass
Mounting Type
Single Hole
Faucet Spout Type
Swivel

Description

Artifacts Single-Handle Kitchen Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.